Unitate liniară de rulmenți cu bile Ewellix LUCE 20 D-2LS
Ewellix Linear ball bearing unit LUCE
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LUCE 20 D-2LS
Rubix:d745941
Producator:M/2298651
EAN:7316576867019


Documente
Detalii produs : LUCE 20 D-2LS EWELLIX - LUCE 20 D-2LS EWELLIX
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Single unit with 2 seals, self aligning, clearance adjustable, closed design, relubricatable
Puncte forte
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 157 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 500x500x740 mm |
| greutate ambalate | 172 g |
| Diametrul interior | 20 mm |
| Înălțime | 32 mm |
| Lungime | 45 mm |
| Focă | sigilat pe ambele părți |
| Stat evaluare încărcare.C | 1370 N |
| Rating de încărcare dyn. C0 | 2000 N |
| Serie | standard series iso 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
