Unitate liniară de rulmenți cu bile Ewellix LUCR82LS
Ewellix Linear ball bearing unit LUCR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LUCR82LS
Rubix:d746062
Producator:LUCR82LS
EAN:7316573482130



Documente
Detalii produs : LUCR8-2LS EWELLIX - LUCR8-2LS EWELLIX
The linear ball bearing (also called ball bushing or shaft guiding) consists of a polymeric cage with raceway segments made of hardened steel to guide the ball sets within the complete system. Recirculating balls provide unlimited stroke at low friction movement. Ewellix, , linear ball bearings are available in two design ranges: the LBBR series (ISO series 1) and the LBC series (ISO series 3), interchangeable with other Ewellix and ISO linear ball bearings. Ewelliy, , linear ball bearings are also available in a range of units that feature lightweight, cast aluminum housings. Combined with Ewellix shafts and accessories, this complete offer can be used to develop simple, costeffective linear guiding systems for a wide variety of applications. Lubrication for linear ball bearings: Ewellix linear ball bearings and units for shaft diameter 6 mm and larger are factory pre-lubricated. Due to the applied amount of grease and the use of Ewellix double-lip seals (2LS), many applications will not require relubrication, because in these cases the theoretical relubrication interval exceeds the bearing life. These linear bearings are lubricated with the high-performance Ewellix grease LGEP2.
Single unit with 2 seals, closed design, not relubricatable
Puncte forte
Ewellix, , linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix, linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 28 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 350x350x520 mm |
| greutate ambalate | 33 g |
| Diametrul interior | 8 mm |
| Înălțime | 16 mm |
| Lungime | 25 mm |
| Focă | sigilat pe ambele părți |
| Stat evaluare încărcare.C | 285 N |
| Rating de încărcare dyn. C0 | 365 N |
| Serie | standard series iso 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
