Unitate liniară de rulmenți cu bile Ewellix LUCT30BH2LS
Ewellix Linear ball bearing unit LUCT
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LUCT30BH2LS
Rubix:d748555
Producator:LUCT30BH2LS
EAN:4064329008730


Documente
Detalii produs : LUCT 30BH-2LS EWELLIX - EWELLIX LUCT30-BH-2LS LINEAR BEARING
The linear ball bearing (also called ball bushing or shaft guiding) consists of a polymeric cage with raceway segments made of hardened steel to guide the ball sets within the complete system. Recirculating balls provide unlimited stroke at low friction movement. Ewellix, formerly SKF Linear Motion, linear ball bearings are available in two design ranges: the LBBR series (ISO series 1) and the LBC series (ISO series 3), interchangeable with other Ewellix and ISO linear ball bearings. Ewelliy, formerly SKF Linear Motion, linear ball bearings are also available in a range of units that feature lightweight, cast aluminum housings. Combined with Ewellix shafts and accessories, this complete offer can be used to develop simple, costeffective linear guiding systems for a wide variety of applications. Lubrication for linear ball bearings: Ewellix linear ball bearings and units for shaft diameter 6 mm and larger are factory pre-lubricated. Due to the applied amount of grease and the use of Ewellix double-lip seals (2LS), many applications will not require relubrication, because in these cases the theoretical relubrication interval exceeds the bearing life. These linear bearings are lubricated with the high-performance Ewellix grease LGEP2.
Single heavy-load unit with 2 seals, clearance adjustable, open design, relubricatable
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix, formerly SKF Linear Motion linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 480 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 740x740x960 mm |
| greutate ambalate | 578,1 g |
| Diametrul interior | 30 mm |
| Înălțime | 47 mm |
| Lungime | 68 mm |
| Focă | sigilat pe ambele părți |
| Stat evaluare încărcare.C | 8000 N |
| Rating de încărcare dyn. C0 | 7200 N |
| Serie | standard series iso 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
