Unitate liniară de rulmenți cu bile Ewellix LUHR302LS
Ewellix Linear ball bearing unit LUHR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LUHR302LS
Rubix:d748302
Producator:LUHR302LS
EAN:4064329175944



Documente
Detalii produs : LUHR30-2LS EWELLIX - EWELLIX HOUSED LINEAR BEARING LUHR30-2LS
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Linear ball bearing unit with 2 seals
Puncte forte
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 370 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 650x650x860 mm |
| greutate ambalate | 393,5 g |
| Diametrul interior | 30 mm |
| Înălțime | 40 mm |
| Lungime | 50 mm |
| Focă | sigilat pe ambele părți |
| Stat evaluare încărcare.C | 2700 N |
| Rating de încărcare dyn. C0 | 3150 N |
| Serie | compact serie iso 1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
