Carcasă liniară / bloc arbore Ewellix LEAS30A
Ewellix Tandem Shaft block LEAS
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LEAS30A
Rubix:d749107
Producator:LEAS30A
EAN:7316577655783


Documente
Detalii produs : LEAS30A EWELLIX - LEAS30A EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Tandem shaft block suitable for LQCD and LQCR
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 610 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 1800x250x640 mm |
| greutate ambalate | 620 g |
| Diametrul arborelui | 30 mm |
| Serie | standard series iso 3 |
| Înălțime | 64 mm |
| Lățime | 180 mm |
| Grosime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
