Accesoriu pentru elemente de legătură standard Format 39080130, 9339080130
Extension nut DIN6334 M24
Vedeți informațiile tehniceReferințe
Format:39080130, 9339080130
Rubix:d613703
Producator:4317784072380
EAN:4317784072380
Detalii produs : 9339080130 FORMAT - 9339080130 FORMAT
Extension nut
Design: Height 3 d. Both ends are flat. Cannot be screwed through, the thread engagement length should be min. 1 x d. However, we recommend half the height of the nut (1.5 x d) for optimum strength. Material: Tempered steel to strength grade 10.Application: To connect two studs or to connect studs with T-slot nuts.
Extension nut DIN6334 M24
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

