Clește cu varf plat Beta Tools 1166 160

Extremely long straight knurled half-round nose pliers handles covered with 2 layers of non-slip PVC

Vedeți informațiile tehnice

Referințe

Beta Tools:1166 160
Rubix:d1186140
Producator:011660006
EAN:8014230435275
brand logo

rezumat tehnic

Forma nasuluisemirotund
Lungimea nasurilor56 mm
Lungime160 mm
Vezi toate Caracteristice

Detalii produs : 1166 160 BETA - NEEDLE-NOSE PLIERS BETA TOOLS 1166 160


Extremely long straight knurled half-round nose pliers handles covered with 2 layers of non-slip PVC

Puncte forte

Extremely long straight knurled half-round nose pliers handles covered with 2 layers of non-slip PVC

Aplicații

Hand tools

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)230x65x40 mm
Logistic Greutate117,6 g
Forma nasuluisemirotund
Lungimea nasurilor56 mm
Lungime160 mm
Diametru1.6 mm
Capacitate de tăiere56 mm
Greutate117.6 g
  • Disponibil – Data livrării la cerere