Referințe
Norton:63642568835
Rubix:d1217327
EAN:3157625668119

Detalii produs : 63642568835 NORTON - ABRASIVE DISC NORTON 63642568835
From rapid weld grinding to blending and finishing, Norton has a complete range of high performance fibre discs available in premium performance Norton SG ceramic aluminium oxide, zirconia alumina, and aluminium oxide abrasives. All fibre discs in the Norton range feature a full resin bond system with heavy duty fibre backing for increased strength, durability and tear resistance.
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Bob | 80 |
| Diametrul de reaming | 22.23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere