Role abrazive Format 84130060, 9884130060

Fan grinder f. V2A 30x10mm K60

Vedeți informațiile tehnice

Referințe

Format:84130060, 9884130060
Rubix:d813295
Producator:84130060
EAN:4317784346207
brand logo

Detalii produs : 9884130060 FORMAT - 9884130060 FORMAT


Special flap wheels for stainless steel work, 30 x 10 mm

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft. Application: Special product for stainless steel work, also suitable for other types of steel. Ideal for moulding and modelling construction as well as for containers and equipment.

Fan grinder f. V2A 30x10mm K60

Informații tehnice


atribute
Bob60
  • Disponibil – Data livrării la cerere