Referințe
Norton:66261144348
Rubix:d1213261
EAN:8711479993381
Documente
Detalii produs : 66261144348 NORTON - ENDLESS ABRASIVE BELT NORTON 66261144348
Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations
Puncte forte
•Norzon Grain Continually Exposes New Cutting Surfaces For Long Belt Life Even At High Pressure
Extremely Durable For Use In All Demanding Applications
X-Weight Cotton Backing For Moderate To Light Pressure Applications
Extremely Durable For Use In All Demanding Applications
X-Weight Cotton Backing For Moderate To Light Pressure Applications
Informații tehnice
atribute
| Lungime | 330 mm |
|---|---|
| Lățime | 10 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere