Referințe
Portwest:SIE FR50 NAV XLT
Rubix:d1206679
Detalii produs : SIE FR50 NAV XLT PORTWEST - OVERALLS PORTWEST SIE FR50 NAV XLT
This coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with high visibility reflective tape double stitched for enhanced visibility. Meeting all the required EN standards, features include triple stitched seams, high visibility strips on shoulders, arms and legs, concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips.
Puncte forte
•Protection against radiant, convective and contact heat
Class 2 welding protection
Rule pocket
Two back patch pockets
Hook and loop cuffs for a secure fit
Action back for extra freedom of movement
Concealed zip pocket
Triple-stitched seams for extra durability
10 pockets for ample storage
40+ UPF rated fabric to block 98% of UV rays
Radio loops for easy clipping of a radio
Sew on flame resistant industrial wash tape
Concealed two-way front brass zip
Retail bag which aids presentation for retail sales
CE certified
Two tier knee pad pockets allowing two positioning options
CE-CAT III
Class 2 welding protection
Rule pocket
Two back patch pockets
Hook and loop cuffs for a secure fit
Action back for extra freedom of movement
Concealed zip pocket
Triple-stitched seams for extra durability
10 pockets for ample storage
40+ UPF rated fabric to block 98% of UV rays
Radio loops for easy clipping of a radio
Sew on flame resistant industrial wash tape
Concealed two-way front brass zip
Retail bag which aids presentation for retail sales
CE certified
Two tier knee pad pockets allowing two positioning options
CE-CAT III
Informații tehnice
atribute
| Mărime | xl |
|---|---|
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
