Bucșe cu flanșă Igus GFM-1214-11

Flange bearing, iglidur® G

Vedeți informațiile tehnice

Referințe

Igus:GFM-1214-11
Rubix:d398639
brand logo

rezumat tehnic

Diametrul interior12 mm
Diametrul exterior14 mm
Lățime11 mm

Detalii produs : GFM-1214-11 IGUS - GFM-1214-11 IGUS


The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.

Puncte forte

Over 650 dimensions available from stockHigh wear resistanceResistance to dust and dirtCost-effectiveLubrication and maintenance-free

Aplicații

Agricultural machines Construction machinery industry Mechanical engineering Sports and leisure Automotive industry Mechatronics

Informații tehnice


atribute
Diametrul interior12 mm
Diametrul exterior14 mm
Lățime11 mm
  • Disponibil – Data livrării la cerere