Referințe
Igus:GFM-1517-05
Rubix:d398518
Detalii produs : GFM-1517-05 IGUS - GFM-1517-05 IGUS
The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.
Informații tehnice
atribute
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 17 mm |
| Lățime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere