Referințe
Igus:JFM-1214-15
Rubix:d397606



Detalii produs : JFM-1214-15 IGUS - IGUS IGUS-JFM121415 PLAIN BUSH
The versatile long distance runner - High wear resistance on (almost) all shafts, very low coefficients of frictionOne main advantage of iglidur® J plain bearings is the combination of a low coefficient of friction when running dry and the low stickslip tendency. With a recommended maximum surface pressure of 35 MPa, iglidur® J plain bearings are not suitable for extreme loads.
Puncte forte
Over 250 dimensions available from stockLow wear against different shaft materialsLow coefficients of friction running dryVibration-dampeningGood resistance to chemicalsBest material to use with soft shaft materialsLow humidity absorption
Aplicații
Automation Printing industry Beverage industry Aerospace engineering Clean room
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul interior | 12 mm |
| Diametrul exterior | 20 mm |
| Lățime | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere