Rulmenți liniari (bile, glisiere și bucșe) Igus WFM-1416-12
Flange bearing, iglidur® W300
Vedeți informațiile tehniceReferințe
Igus:WFM-1416-12
Rubix:d398698



Detalii produs : WFM-1416-12 IGUS - WFM-1416-12 IGUS
The classic endurance runner up to 30 MPa - Excellent wear resistance on (virtually) all shaftsThe iglidur® W300 material gives excellent wear resistance, even in harsh environments or when used with rough shafts. Of all iglidur® materials, iglidur® W300 is the most resistant to these conditions.
Puncte forte
Over 400 dimensions available from stockFor especially long service lifeLow coefficient of frictionLow coefficient of frictionExtremely high wear resistance Also suitable for soft shaftsLubrication and maintenance-free
Aplicații
Automation Printing industry Wood working Mechatronics Test engineering and quality assurance
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Serie | wfm |
| Diametrul interior | 14 mm |
| Diametrul exterior | 16 mm |
| Lungime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere