Carcasă lagăr cu flanșă PTN UCF201

Flange Housed Unit

Vedeți informațiile tehniceVezi documentele

Referințe

PTN:UCF201
Rubix:158612
Producator:893544
EAN:3660338460029
brand logo

rezumat tehnic

Diametrul interior12 mm
Lățime86 mm
Distanța de fixare de la centru la centru64 mm
Vezi toate Caracteristice

Documente

Detalii produs : UCF201-PTN 893544 - PTN LAGAR CU RULMENT UCF201


Cast iron flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Puncte forte

  • High cost efficiency
  • High versatility
  • The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
  • Ready for mounting units
  • Lubricated and sealed bearing

Aplicații


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Informații tehnice


atribute
Diametrul interior12 mm
Lățime86 mm
Distanța de fixare de la centru la centru64 mm
Înălțime33.3 mm
Lungime86 mm
Serieucf200
Lățimea totală a rulmentului11 mm
Diametrul găurilor de fixare12 mm
Numărul de găuri4
Greutate0.62 kg
  • Disponibil – Data livrării la cerere