Carcasă lagăr cu flanșă SKF UCFL 212/H
Flanged Ball Bearing Unit
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:UCFL 212/H
Rubix:d1254885
EAN:7316579752497


rezumat tehnic
| Diametrul interior | 60 mm |
|---|---|
| Lățime | 65.1 mm |
| Distanța de fixare de la centru la centru | 202 mm |
Documente
Detalii produs : UCFL 212/H SKF - FLANGED BEARING HOUSING UNIT SKF UCFL 212/H
These three-bolt bracket flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Puncte forte
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Lățime | 65.1 mm |
| Distanța de fixare de la centru la centru | 202 mm |
| Înălțime | 250 mm |
| Lungime | 139.7 mm |
| Serie | ucfl |
| Lățimea totală a rulmentului | 68.7 mm |
| Diametrul găurilor de fixare | 23 mm |
| Numărul de găuri | 2 |
| Diametrul exterior | 75.64 mm |
| Greutate | 3.99 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere