Referințe
Norton:63642519087
Rubix:d1213733
EAN:3157629593318

Detalii produs : 63642519087 NORTON - LAMINATED DISC NORTON 63642519087
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Flap Discs - Norton SB4 Norstar - 180x22mm Gr80
Puncte forte
•High concentration of additives for fast cutting,aggressive and with out burns
Bi-lamella structure, ideal for applications
heavy with out effort SG abrasive grit combination Premium ceramic and Norzon® ziconium for fast material removal
20% better performance than to a standard Zirconium product Backing pad in nylon reinforced with flaps
wide and high density of slats for one longer product life
heavy cotton backing for comfort unmatched durability and ease of use
Bi-lamella structure, ideal for applications
heavy with out effort SG abrasive grit combination Premium ceramic and Norzon® ziconium for fast material removal
20% better performance than to a standard Zirconium product Backing pad in nylon reinforced with flaps
wide and high density of slats for one longer product life
heavy cotton backing for comfort unmatched durability and ease of use
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
