Referințe
Pferd Tools:42732166
Rubix:d701187
EAN:4007220834916



Documente
Detalii produs : 42732166 PFERD - POLISTAR TUBE PST-T 100/5 8 A 120 PFERD
Puncte forte
•Optimum adaptation to contours thanks to high flexibility
For achieving very fine surface quality grades of up to Ra 0.2 µm
Prevention of corrosion formation on stainless steel (INOX) pipes thanks to use of stainless steel rivets.
For achieving very fine surface quality grades of up to Ra 0.2 µm
Prevention of corrosion formation on stainless steel (INOX) pipes thanks to use of stainless steel rivets.
Aplicații
Leveling;Deburring;Surface Work;Weld Dressing;Structuring;Fine Grinding
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Diametrul de reaming | 5 mm |
| Tipul abrazivului | oxid de aluminiu |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
