Referințe
Norton:63642515583
Rubix:d1213668
Documente
Detalii produs : 63642515583 NORTON - FLAPWHEEL ON ROD NORTON 63642515583
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes. Ideal for finishing large and awkward components. Can be used for metals, wood, composite and plastics. Less aggressive than conventional coated abrasive flapwheels.
Flap Wheels with spindle - Norton Clean & Blend - 80x50mm x6mm SK(C) Fine Red
Puncte forte
Durable, heavy duty wheel for blending & finishing with up to 2 x longer life
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Aplicații
Blending
Informații tehnice
atribute
| Diametru | 80 mm |
|---|---|
| Grosime | 50 mm |
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

