Mâner Elesa+Ganter GN 668-20-210-A-SW

Flat cabinet "U" handles, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 668-20-210-A-SW
Rubix:d587736
Producator:GN 668-20-210-A-SW
EAN:4045525350090
brand logo

rezumat tehnic

Lungime210 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 668-20-210-A-SW ELESA+GANTER - 668-20-210-A-SW ELESA+GANTER


Cabinet handles GN 668 are produced from aluminium extrusions. They can be mounted either from the back (type A) or by means of the handle base from the operator’s side (type B). The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Informații tehnice


atribute
Logistic Greutate125 g
Lungime210 mm
Material/finisareAluminiu
Diametru20 mm
  • Disponibil – Data livrării la cerere

Lungime