Referințe
Format:65300252, 9665300252
Rubix:d812033
Producator:65300252
EAN:4317784102438

Detalii produs : 9665300252 FORMAT - 9665300252 FORMAT
Flat blunt file with tang
General information: An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Design:DIN 7261, Form A, rectangular and hewn on 3 sides. Application: Suitable for processing rectangular geometries and deburring. Can also be used for surface machining.
General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.Flat file D7261A 250mm second
Informații tehnice
atribute
| Formă | a |
|---|---|
| Lungime | 250 mm |
| Secțiune | 25x6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
