Gresoare - Accesorii / piese de schimb SKF 24-1883-3005

Flow Limiter

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:24-1883-3005
Rubix:d1288023
brand logo

Documente

Detalii produs : 24/1883/3005 SKF - LUBRICATORS - ACCESSORY / SPARE PART SKF 24-1883-3005


Flow limiters are used in large oil circulation lubrication systems. The task of a flow limiter is to divide up the volumetric flow of the main line into parallel individual volumetric flow quantities and to “limit” these according to requirements, or to keep them constant. The volumetric flow generated is independent of the system pressure and nearly independent of viscosity. The SP/SMB8 flow limiter was developed specially for mounting plates. The advantage of this design is its simple and compact construction. Using interchangeable plug-in nozzles, the volumetric flow of the flow limiter can be set stepwise from 0. 08 to 8 l/min. This also makes subsequent adjustments possible (necessary when the unit is modified, e. g. ). Tedious resetting and measuring are unnecessary. The volumetric flow can be monitored simply and safely with a signal transmitter or proximity switch (which is also subsequently attachable). A fault signal occurs when the volumetric\ flow drops to approx. 70% of the nominal volumetric flow.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere