Mâner Elesa+Ganter GN 425.8-100-NI-SW-A
Folding handles with recessed tray
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 425.8-100-NI-SW-A
Rubix:d590821
Producator:GN 425.8-100-NI-SW-A
EAN:4045525914803



Detalii produs : 425.8-100-NI-SW-A ELESA+GANTER - 425.8-100-NI-SW-A ELESA+GANTER
The folding handles with recessed tray GN 425.8 are used if the handle is to protrude by a maximum of 3 mm when folded down. In type A, the folding handle is held in both end positions by spring-loaded thrust pieces. In type B, the folding handle always spring-returns to the starting position after being released, preventing it from protruding with potentially interfering effect.
Informații tehnice
atribute
| Logistic Greutate | 339 g |
|---|---|
| Lungime | 100 mm |
| Material/finisare | Oţel Inoxidabil |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere