Articulație furcă/cap furcă Elesa+Ganter GN 751.1-10-40-M10-SL
Fork joints with rotating shaft
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 751.1-10-40-M10-SL
Rubix:d607038
Producator:751.1-10-40-M10-SL
EAN:4045525111462



Detalii produs : GN 751.1-10-40-M10-SL ELESA+GANTER - GN 751.1-10-40-M10-SL ELESA+GANTER
Fork joints GN 751.1 basically correspond to the fork head of DIN 71752 (Type A), but, unlike the DIN element, they have a rotating shaft and an additional bolt with axial shaft lock (Type KL and SL) which can be mounted and dismantled without tools. The rotating shaft allows non-dynamic radial movements to be compensated, movements which may occur e.g. when using cable winches. Also, there is no need for the otherwise necessary alignment of joint heads during assembly.
Informații tehnice
atribute
| Diametrul forajului | 10 mm |
|---|---|
| Diametrul filetării | 10 mm |
| Capacitatea de încărcare | 611.6 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
