Unsoare lubrifiantă CRC Hi-Temp Food Grease FPS
FPS HT Food grease
Vedeți informațiile tehniceVezi documenteleReferințe
CRC:Hi-Temp Food Grease FPS
Rubix:d717867
Producator:32889-AA
EAN:5412386065514

Documente
Detalii produs : 32889-AA CRC - LUBRICATING GREASE CRC HI-TEMP FOOD GREASE FPS
Provides long-lasting lubrication for all moving parts. Reduces friction and wear.
Puncte forte
Provides long-lasting lubrication at high temperatures. Protects against corrosion in humid environments. Contains PTFE for improved anti-wear performance.
Aplicații
Can be used in food processing areas where accidental contact with food is tolerated. NSF H1.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 55x55x238 mm |
|---|---|
| Logistic Greutate | 404 g |
| Dimensiunile Packaged (D x W x H) | 118x174x250 mm |
| greutate ambalate | 2600 g |
| Clasa NLGI | 2 |
| Vâscozitate la 40°C | 320 mm²/s |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 180 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
