Disc abraziv Pferd Tools FS 115-22 A-COOL 60

FS fibre-backed sanding discs – A-COOL

Vedeți informațiile tehnice

Referințe

Pferd Tools:FS 115-22 A-COOL 60
Rubix:d704481
Producator:64126111
EAN:4007220696354
PFERD Fibre disc FS 115 22 A COOL 60

rezumat tehnic

Diametru115 mm
Bob60

Detalii produs : 64126111 PFERD - ABR. DISC 80FS115-22 A-COOL 60 PFERD


Abrasive: Aluminium oxide A COOL For general purpose grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel (INOX). Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. Long tool life The maximum permitted peripheral speed is 80 m/sFor safety reasons, the maximum permitted rotational speed indicated must never be exceeded Please order backing pad separately.

Informații tehnice


atribute
Diametru115 mm
Bob60
  • Disponibil – Data livrării la cerere