Disc abraziv Pferd Tools FS 125-22 A-COOL 60
FS fibre-backed sanding discs – A-COOL
Vedeți informațiile tehniceReferințe
Pferd Tools:FS 125-22 A-COOL 60
Rubix:d701510
Producator:64126125
EAN:4007220696439
Detalii produs : 64126125 PFERD - ABR. DISC 80FS125-22 A-COOL 60 PFERD
Abrasive: Aluminium oxide A COOL For general purpose grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel (INOX). Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. Long tool life The maximum permitted peripheral speed is 80 m/sFor safety reasons, the maximum permitted rotational speed indicated must never be exceeded Please order backing pad separately.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere