Referințe
Portwest:FW90BKR48
Rubix:d1207544
EAN:5036108266555
Detalii produs : FW90BKR48 PORTWEST - RUBBER BOOTS PORTWEST FW90BKR48
A practical pvc wellington suitable for workers in agriculture, fisheries, janitorial and light industry. CE certified. 100% Waterproof to keep feet dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Energy Absorbing Seat Region. Anti-static. Standard EN ISO 20347
Informații tehnice
atribute
| EU Mărime | 48 |
|---|---|
| Culoare | negru |
| Material de bază | clorurădepolivinil (pvc) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
48
