Carota Milwaukee 4932399753

Carota Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:4932399753
Rubix:d706961
EAN:4002395364060
brand logo

rezumat tehnic

Diametru38 mm
Adâncimea de tăiere420 mm
Vezi toate Caracteristice

Detalii produs : 4932399753 MILWAUKEE - CHOPPING MILLER MILWAUKEE 4932399753


10 mm high segments for longer life. Laser welded segments for extra durability. Use with the machine set to rotary only, not suitable for hammer action. During pre-drilling the centering unit (centering stars, guide rod and SDS Plus pilot drill bit) must be used. Use with dust extraction unit FIXTEC CLR. * During pre-drilling no centering star required.

Informații tehnice


atribute
Diametru38 mm
Adâncimea de tăiere420 mm
Diametrul de fixare31.75 mm
Lungime totală490 mm
  • Disponibil – Data livrării la cerere