Referințe
Milwaukee:4932478952
Rubix:d709359
EAN:4058546362348

Detalii produs : 4932480106 MILWAUKEE - CUTTER - ACCESSORY / SPARE PART MILWAUKEE 4932480106
ADD is most suitable for asphalt. Double tensioned core for an improved durability and better stability whilst cutting. Angled, special wear-retardant segments to avoid a segment tear-off.
Informații tehnice
atribute
| Diametru | 350 mm |
|---|---|
| Grosime | 2.8 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 25.4 mm |
| Serie | speedcross add |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
