Referințe
FAG:VRE316-A
Rubix:d1248241
Producator:0192943520000

Detalii produs : VRE316-AFAG - PLUMMER BLOCK HOUSING FAG VRE316-A
Plummer block housing units VRE3..-A, unsplit, with shaft and two deep groove ball bearings, floating arrangement, for grease lubrication, with felt seals + V-ring
Informații tehnice
atribute
| Logistic Greutate | 101600 g |
|---|---|
| Diametrul interior | 80 mm |
| Diametrul exterior | 171 mm |
| Lățime | 95 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
