Curea trapezoidală clasică Optibelt 13 5607700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:13 5607700_EL
Rubix:d448882
Producator:1552361




Detalii produs : 13 5607700_EL OPTIBELT - 13 5607700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 8x41x41 mm |
|---|---|
| Logistic Greutate | 61 g |
| Profil | a/13 |
| Desemnarea centurii | a22 |
| Lungimea interioară | 560 mm |
| Lungimea exterioară | 610 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 590 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
