Curea trapezoidală clasică Optibelt 13 7677700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:13 7677700_EL
Rubix:d430625
Producator:1685971_EL




Detalii produs : 13 7677700_EL OPTIBELT - 13 7677700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 11x57x57 mm |
|---|---|
| Logistic Greutate | 84 g |
| Profil | a/13 |
| Desemnarea centurii | a30 |
| Lungimea interioară | 767 mm |
| Lungimea exterioară | 817 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 797 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
