Curea trapezoidală clasică Optibelt 17 22867700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:17 22867700_EL
Rubix:d427391
Producator:1657399




Detalii produs : 17 22867700_EL OPTIBELT - 17 22867700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 30x165x165 mm |
|---|---|
| Logistic Greutate | 448 g |
| Profil | b/17 |
| Desemnarea centurii | b90 |
| Lungimea interioară | 2286 mm |
| Lungimea exterioară | 2355 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 2326 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
