Curea trapezoidală clasică Optibelt 17 32507700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:17 32507700_EL
Rubix:d448519
Producator:1659835




Detalii produs : 17 32507700_EL OPTIBELT - 17 32507700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 43x235x235 mm |
|---|---|
| Logistic Greutate | 637 g |
| Profil | b/17 |
| Desemnarea centurii | b128 |
| Lungimea interioară | 3250 mm |
| Lungimea exterioară | 3319 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 3290 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
