Curea trapezoidală clasică Optibelt 32 76207700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:32 76207700_EL
Rubix:d424919
Producator:1619979_EL




Detalii produs : 32 76207700_EL OPTIBELT - 32 76207700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistic Greutate | 5090 g |
|---|---|
| Profil | d/32 |
| Desemnarea centurii | d300 |
| Lungimea interioară | 7620 mm |
| Lungimea exterioară | 7746 mm |
| Lățimea superioară | 32 mm |
| Înălțime | 20 mm |
| Lungime orientativă | 7695 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
