Curea trapezoidală clasică Optibelt 10 14507700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:10 14507700_EL
Rubix:d429567
Producator:1794638_EL




Detalii produs : 10 14507700_EL OPTIBELT - 10 14507700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 20x35x35 mm |
|---|---|
| Logistic Greutate | 93 g |
| Profil | z/10 |
| Desemnarea centurii | z57 |
| Lungimea interioară | 1450 mm |
| Lungimea exterioară | 1488 mm |
| Lățimea superioară | 10 mm |
| Înălțime | 6 mm |
| Lungime orientativă | 1472 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
