Curea trapezoidală clasică Optibelt 13 17757700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:13 17757700_EL
Rubix:d442505
Producator:1789379




Detalii produs : 13 17757700_EL OPTIBELT - 13 17757700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 25x131x131 mm |
|---|---|
| Logistic Greutate | 193 g |
| Profil | a/13 |
| Desemnarea centurii | a70 |
| Lungimea interioară | 1775 mm |
| Lungimea exterioară | 1825 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 1805 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
