Curea trapezoidală clasică Optibelt 17 19817700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:17 19817700_EL
Rubix:d425169
Producator:1693023




Detalii produs : 17 19817700_EL OPTIBELT - 17 19817700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 26x143x143 mm |
|---|---|
| Logistic Greutate | 388 g |
| Profil | b/17 |
| Desemnarea centurii | b78 |
| Lungimea interioară | 1981 mm |
| Lungimea exterioară | 2050 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 2021 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
