Curea trapezoidală clasică Optibelt 22 60007700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:22 60007700_EL
Rubix:d435189
Producator:1619482




Detalii produs : 22 60007700_EL OPTIBELT - 22 60007700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 103x560x560 mm |
|---|---|
| Logistic Greutate | 1944 g |
| Profil | c/22 |
| Desemnarea centurii | c236 |
| Lungimea interioară | 6000 mm |
| Lungimea exterioară | 6088 mm |
| Lățimea superioară | 22 mm |
| Înălțime | 14 mm |
| Lungime orientativă | 6058 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
