Curea trapezoidală clasică Optibelt 8 12507700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:8 12507700_EL
Rubix:d430127
Producator:1556055_EL




Detalii produs : 8 12507700_EL OPTIBELT - 8 12507700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 18x113x113 mm |
|---|---|
| Logistic Greutate | 53 g |
| Profil | 8 |
| Desemnarea centurii | 8x1250 |
| Lungimea interioară | 1250 mm |
| Lungimea exterioară | 1281 mm |
| Lățimea superioară | 8 mm |
| Înălțime | 5 mm |
| Lungime orientativă | 1269 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
