Rulment cu bile cu contact unghiular SKF BSD 45100 CGA/VT105
Rulment cu bile cu contact unghiular SKF
Vedeți informațiile tehniceReferințe
SKF:BSD 45100 CGA/VT105
Rubix:d1280201
Producator:121100
Detalii produs : BSD 45100 CGA/VT105 SKF - ANGULAR CONTACT BALL BEARING SKF BSD 45100 CGA/VT105
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 20x100x100 mm |
|---|---|
| Logistic Greutate | 791,2 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

