Referințe
SKF:476210-115 B/W64
Rubix:d1297088
Producator:202568
EAN:7316572265673
Detalii produs : 476210-115 B/W64 SKF - SPHERICAL ROLLER BEARING SKF 476210-115 B/W64
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1186 g |
|---|---|
| Diametrul interior | 49.2 mm |
| Diametrul exterior | 90 mm |
| Lățime | 23 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
