Carcase de rulmenți - Altele SKF SE 22212 TA/C3
Carcase de rulmenți - Altele SKF
Vedeți informațiile tehniceReferințe
SKF:SE 22212 TA/C3
Rubix:d1297348
Producator:586916

Detalii produs : SE 22212 TA/C3 SKF - BEARING HOUSINGS - OTHER SKF SE 22212 TA/C3
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Logistic Greutate | 7495 g |
|---|---|
| Diametrul interior | 255 mm |
| Diametrul exterior | 135 mm |
| Lățime | 171 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
