Rulment de precizie / ax SKF 71921 ACDGA/P4A, Diametrul interior: 105 mm | Diametrul exterior: 145 mm | Lățime: 20 mm
Rulment de precizie / ax SKF
Vedeți informațiile tehniceReferințe
SKF:71921 ACDGA/P4A
Rubix:d1318822
EAN:7316575967383



Detalii produs : 71921 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF 71921 ACDGA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 835 g |
|---|---|
| Diametrul interior | 105 mm |
| Diametrul exterior | 145 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
