Referințe
SKF:230/600 CAK/W33
Rubix:d1260240
EAN:7316576655579



Detalii produs : 230/600 CAK/W33 SKF - SPHERICAL ROLLER BEARING SKF 230/600 CAK/W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 387000 g |
|---|---|
| Diametrul interior | 600 mm |
| Diametrul exterior | 870 mm |
| Lățime | 200 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
