Rulment de precizie / ax SKF S71905 ACDGA/P4A, Diametrul interior: 25 mm | Diametrul exterior: 42 mm | Lățime: 9 mm

Rulment de precizie / ax SKF

Vedeți informațiile tehnice

Referințe

SKF:S71905 ACDGA/P4A
Rubix:d1262001
EAN:7316572348260
brand logo

rezumat tehnic

Diametrul interior25 mm
Diametrul exterior42 mm
Lățime9 mm
Vezi toate Caracteristice

Detalii produs : S71905 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF S71905 ACDGA/P4A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Informații tehnice


atribute
Logistic Greutate43,4 g
Diametrul interior25 mm
Diametrul exterior42 mm
Lățime9 mm
Focădeschis
Series719
Cușcărășină fenolică
Greutate0.043 kg
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r3800 N
Sarcină dinamică de bază, radială - Cr6370 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.