Rulment cu role conice SKF 1639609 BC, Diametrul exterior: 195 mm | Diametrul interior: 120 mm | Lățime: 187 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:1639609 BC
Rubix:d1267011
EAN:7316572465028

Detalii produs : 1639609 BC SKF - TAPERED ROLLER BEARING SKF 1639609 BC
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 17600 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 195 mm |
| Lățime | 187 mm |
| Tipul jocului rulmentului | cn |
| Serie | 163 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
