Referințe
SKF:228711 J/C3
Rubix:d1279770
EAN:7316571023748


rezumat tehnic
| Diametrul interior | 165.134 mm |
|---|---|
| Diametrul exterior | 310 mm |
| Lățime | 110 mm |
Detalii produs : 228711 J/C3 SKF - SPHERICAL ROLLER BEARING SKF 228711 J/C3
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 37700 g |
|---|---|
| Diametrul interior | 165.134 mm |
| Diametrul exterior | 310 mm |
| Lățime | 110 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere